Skip Content
STUD B7M 1-1/8X6-3/4 8UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B7M 1-1/8X6-3/4 8UN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22085.112.0675
  • Mfr. Model # U22085.112.0675
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.56 lbs

Technical Specs

  • Grade B7M
  • Material Carbon Steel
  • Overall Length 6-3/4"
  • Thread Size 1-1/8"
  • Thread Type 8UN
  • Rockwell Hardness B99
  • Thread Direction Right Hand
  • Meets/Exceeds ASTM A193
  • Item Fully Threaded Stud
  • Finish Plain
  • Package Quantity 20
  • Temp. Range (F) -58 Degrees - 752 Degrees
  • Min. Tensile Strength (PSI) 100,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list