Skip Content
STUD B7M 1-1/8X13 8UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B7M 1-1/8X13 8UN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22085.112.1300
  • Mfr. Model # U22085.112.1300
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.4 lbs

Technical Specs

  • Thread Size 1-1/8"
  • Material Carbon Steel
  • Overall Length 13"
  • Grade B7M
  • Thread Type 8UN
  • Thread Direction Right Hand
  • Meets/Exceeds ASTM A193
  • Rockwell Hardness B99
  • Package Quantity 10
  • Item Fully Threaded Stud
  • Finish Plain
  • Temp. Range (F) -58 Degrees - 752 Degrees
  • Min. Tensile Strength (PSI) 100,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list