Skip Content
STUD B7M 1-1/4X9- 8UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B7M 1-1/4X9- 8UN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22085.125.0900
  • Mfr. Model # U22085.125.0900
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.98 lbs

Technical Specs

  • Material Carbon Steel
  • Thread Size 1-1/4"
  • Grade B7M
  • Overall Length 9"
  • Meets/Exceeds ASTM A193
  • Rockwell Hardness B99
  • Thread Type 8UN
  • Thread Direction Right Hand
  • Finish Plain
  • Package Quantity 10
  • Temp. Range (F) -58 Degrees - 752 Degrees
  • Item Fully Threaded Stud
  • Min. Tensile Strength (PSI) 100,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list