Skip Content
STUD B7 5/8X3-3/4 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B7 5/8X3-3/4 UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22080.062.0375
  • Mfr. Model # U22080.062.0375
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Thread Size 5/8"-11
  • Overall Length 3-3/4"
  • Grade B7
  • Material Alloy Steel
  • Meets/Exceeds ASTM A193
  • Thread Type UNC
  • Thread Direction Right Hand
  • Rockwell Hardness C35
  • Min. Tensile Strength (PSI) 1,25,000
  • Finish Plain
  • Item Fully Threaded Stud
  • Package Quantity 100
  • Class 2A
  • Temp. Range (F) 1100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list