STUD B7 5/8X3-1/2 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STUD B7 5/8X3-1/2 UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22080.062.0350
  • Mfr. Model # U22080.062.0350
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.47 lbs

Technical Specs

  • Material Alloy Steel
  • Grade B7
  • Overall Length 3-1/2"
  • Thread Size 5/8"-11
  • Thread Type UNC
  • Meets/Exceeds ASTM A193
  • Thread Direction Right Hand
  • Rockwell Hardness C35
  • Min. Tensile Strength (PSI) 1,25,000
  • Item Fully Threaded Stud
  • Package Quantity 100
  • Finish Plain
  • Temp. Range (F) 1100
  • Class 2A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list