STUD B7 5/16X2-1/4 SA193 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STUD B7 5/16X2-1/4 SA193

M&Z

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNZ0011500225
  • Mfr. Model # 0011500225
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 923
  • Shipping Weight 1.0 lbs

Product Details

Grade B7 stud, ASTM A193. Size 5/16 x 2-1/4 inches.

Technical Specs

  • Min. Tensile Strength (PSI) 1,14,580
  • Item Stud
  • Thread Size 2-1/4"
  • Overall Length 2-1/4"
  • Grade B7
  • Meets/Exceeds ASTM A193
  • Thread Direction Right Hand
  • Rockwell Hardness C35

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list