Discontinued with Replacement
STUD B7 3/4X9-1/2 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STUD B7 3/4X9-1/2 UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22080.075.0950
  • Mfr. Model # U22080.075.0950
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.98 lbs
Suggested Replacement Product
STUD B7 3/4X9-1/2 UNC,30/PK

Your Price: NA

Technical Specs

  • Material Carbon Steel
  • Thread Size 3/4"
  • Grade B7
  • Meets/Exceeds ASTM A193
  • Thread Type UNC
  • Rockwell Hardness C35
  • Thread Direction Right Hand
  • Finish Plain
  • Item Fully Threaded Stud
  • Package Quantity 30
  • Temp. Range (F) 1100
  • Class 2A
  • Min. Tensile Strength (PSI) 125,000
  • Length 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list