Skip Content
STUD B7 3/4X5- UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B7 3/4X5- UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22080.075.0500
  • Mfr. Model # U22080.075.0500
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.84 lbs

Technical Specs

  • Material Steel
  • Overall Length 5"
  • Grade B7
  • Thread Size 3/4"-10
  • Thread Type UNC
  • Meets/Exceeds ASTM A193
  • Rockwell Hardness C35
  • Thread Direction Right Hand
  • Finish Plain
  • Item Fully Threaded Stud
  • Package Quantity 60

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list