Skip Content
STUD B7 3/4X2-1/2 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B7 3/4X2-1/2 UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22080.075.0250
  • Mfr. Model # U22080.075.0250
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.25 lbs

Technical Specs

  • Material Carbon Steel
  • Grade B7
  • Meets/Exceeds ASTM A193
  • Overall Length 2-1/2"
  • Thread Type UNC
  • Thread Size 3/4"
  • Rockwell Hardness C35
  • Thread Direction Right Hand
  • Item Fully Threaded Stud
  • Finish Plain
  • Package Quantity 125
  • Temp. Range (F) -58 Degrees - 752 Degrees
  • Min. Tensile Strength (PSI) 115,000 - 125,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list