STUD B7 1-X5-1/2 UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STUD B7 1-X5-1/2 UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22080.100.0550
  • Mfr. Model # U22080.100.0550
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Technical Specs

  • Material Carbon Steel
  • Thread Size 1"
  • Grade B7
  • Overall Length 5-1/2"
  • Thread Type UNC
  • Thread Direction Right Hand
  • Meets/Exceeds ASTM A193
  • Rockwell Hardness C35
  • Finish Plain
  • Item Fully Threaded Stud
  • Package Quantity 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list