Discontinued with Replacement
STUD B7 1-5/8X12 1/2 8UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STUD B7 1-5/8X12 1/2 8UN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22080.162.1250
  • Mfr. Model # U22080.162.1250
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.409 lbs
Suggested Replacement Product
STUD B7 1-5/8X12 1/2 8UN,4/PK

Your Price: NA

Technical Specs

  • Material Carbon Steel
  • Thread Size 1-5/8"
  • Grade B7
  • Meets/Exceeds ASTM A193
  • Rockwell Hardness C35
  • Thread Direction Right Hand
  • Thread Type 8UN
  • Item Fully Threaded Stud
  • Package Quantity 4
  • Finish Plain
  • Temp. Range (F) -58 Degrees - 752 Degrees
  • Min. Tensile Strength (PSI) 115,000 - 125,000
  • Length 12-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list