Discontinued with Replacement
STUD B7 1-5/8X11-3/4 8UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STUD B7 1-5/8X11-3/4 8UN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22080.162.1175
  • Mfr. Model # U22080.162.1175
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.025 lbs
Suggested Replacement Product
STUD B7 1-5/8X11-3/4 8UN,4/PK

Your Price: NA

Technical Specs

  • Thread Size 1-5/8"
  • Material Carbon Steel
  • Grade B7
  • Thread Type 8UN
  • Meets/Exceeds ASTM A193
  • Rockwell Hardness C35
  • Thread Direction Right Hand
  • Package Quantity 4
  • Temp. Range (F) -58 Degrees - 752 Degrees
  • Finish Plain
  • Item Fully Threaded Stud
  • Min. Tensile Strength (PSI) 115,000 - 125,000
  • Length 11-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list