Skip Content
STUD B7 1-3/8X11- 8UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B7 1-3/8X11- 8UN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22080.137.1100
  • Mfr. Model # U22080.137.1100
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.444 lbs

Technical Specs

  • Material Carbon Steel
  • Grade B7
  • Thread Size 1-3/8"
  • Overall Length 11"
  • Meets/Exceeds ASTM A193
  • Thread Type 8UN
  • Rockwell Hardness C35
  • Thread Direction Right Hand
  • Finish Plain
  • Item Fully Threaded Stud
  • Package Quantity 6
  • Temp. Range (F) -58 Degrees - 752 Degrees
  • Min. Tensile Strength (PSI) 115,000 - 125,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list