Skip Content
STUD B7 1/2X6 SA193 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B7 1/2X6 SA193

M&Z

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNZ00118006
  • Mfr. Model # 00118006
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 923
  • Shipping Weight 1.0 lbs

Product Details

Grade B7 stud, ASTM A193. Size 1/2 x 6 inches.

Technical Specs

  • Min. Tensile Strength (PSI) 1,24,732
  • Grade B7
  • Item Stud
  • Overall Length 6"
  • Meets/Exceeds ASTM A193

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list