Skip Content
STUD B7 1/2 X 5-3/4 SA193 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B7 1/2 X 5-3/4 SA193

M&Z

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNZ0011800575
  • Mfr. Model # 0011800575
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 923
  • Shipping Weight 1.0 lbs

Product Details

Grade B7 stud, ASTM A193. Size 1/2 x 5-3/4 inches.

Technical Specs

  • Min. Tensile Strength (PSI) 1,24,732
  • Item Stud
  • Grade B7
  • Meets/Exceeds ASTM A193
  • Overall Length 5-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list