Skip Content
STUD B7 1-1/8X7-1/4 8UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B7 1-1/8X7-1/4 8UN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22080.112.0725
  • Mfr. Model # U22080.112.0725
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.9 lbs

Technical Specs

  • Grade B7
  • Material Carbon Steel
  • Overall Length 7-1/4"
  • Thread Size 1-1/8"
  • Thread Type 8UN
  • Meets/Exceeds ASTM A193
  • Rockwell Hardness C35
  • Thread Direction Right Hand
  • Item Fully Threaded Stud
  • Temp. Range (F) -58 Degrees - 752 Degrees
  • Package Quantity 20
  • Finish Plain
  • Min. Tensile Strength (PSI) 115,000 - 125,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list