STUD B7 1-1/8X6-1/4 8UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STUD B7 1-1/8X6-1/4 8UN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22080.112.0625
  • Mfr. Model # U22080.112.0625
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.24 lbs

Technical Specs

  • Thread Size 1-1/8"-8
  • Meets/Exceeds ASTM A193
  • Overall Length 6-1/4"
  • Grade B7
  • Thread Type 8UN
  • Material Carbon Steel
  • Rockwell Hardness C35
  • Thread Direction Right Hand
  • Min. Tensile Strength (PSI) 1,15,000 - 1,25,000
  • Finish Plain
  • Item Fully Threaded Stud
  • Temp. Range (F) -58 Degrees F - 752 Degrees F
  • Package Quantity 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list