Skip Content
STUD B7 1-1/8X14-1/2 8UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B7 1-1/8X14-1/2 8UN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22080.112.1450
  • Mfr. Model # U22080.112.1450
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.91 lbs

Technical Specs

  • Material Carbon Steel
  • Thread Size 1-1/8"
  • Grade B7
  • Thread Type 8UN
  • Overall Length 14-1/2"
  • Thread Direction Right Hand
  • Meets/Exceeds ASTM A193
  • Rockwell Hardness C35
  • Item Fully Threaded Stud
  • Finish Plain
  • Temp. Range (F) -58 Degrees - 752 Degrees
  • Package Quantity 10
  • Min. Tensile Strength (PSI) 115,000 - 125,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list