Skip Content
STUD B7 1-1/8X11-3/4 8UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B7 1-1/8X11-3/4 8UN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22080.112.1175
  • Mfr. Model # U22080.112.1175
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.47 lbs

Technical Specs

  • Material Carbon Steel
  • Meets/Exceeds ASTM A193
  • Thread Size 1-1/8"
  • Grade B7
  • Overall Length 11-3/4"
  • Thread Type 8UN
  • Rockwell Hardness C35
  • Thread Direction Right Hand
  • Finish Plain
  • Package Quantity 10
  • Item Fully Threaded Stud
  • Temp. Range (F) -58 Degrees - 752 Degrees
  • Min. Tensile Strength (PSI) 115,000 - 125,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list