Skip Content
Discontinued with Replacement
STUD B7 1-1/4X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STUD B7 1-1/4X9

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSSTB7-114-9
  • Mfr. Model # STB7-114-9
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.79 lbs
Suggested Replacement Product
STUD B7 1-1/4X9- 8UN

Price: NA

Product Details

This is the most common ferritic steel stud bolt, used for medium high temperature service (-50 degree to 1,000 degree F). Minimum tensile strength is 125,000 PSI.

Technical Specs

  • Finish Plain
  • Package Quantity 15
  • Grade B7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list