close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
STUD B7 1-1/4X14-1/4 8UN
- Item # FPBU22080.125.1725
- Mfr. Model # U22080.125.1725
- UNSPSC # 31161619
- CATALOGUE PAGE # N/A
- Shipping Weight 31.032 lbs
Technical Specs
- Grade B7
- Material Carbon Steel
- Thread Size 1-1/4"
- Thread Type 8UN
- Overall Length 14-1/4"
- Meets/Exceeds ASTM A193
- Rockwell Hardness C35
- Thread Direction Right Hand
- Package Quantity 6
- Finish Plain
- Item Fully Threaded Stud
- Temp. Range (F) -58 Degrees - 752 Degrees
- Min. Tensile Strength (PSI) 115,000 - 125,000
Compliance and Restrictions
-
None