STUD B7 1-1/4X11-1/4 8UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STUD B7 1-1/4X11-1/4 8UN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22080.125.1125
  • Mfr. Model # U22080.125.1125
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.984 lbs

Technical Specs

  • Grade B7
  • Material Carbon Steel
  • Thread Size 1-1/4"
  • Overall Length 11-1/4"
  • Thread Type 8UN
  • Thread Direction Right Hand
  • Rockwell Hardness C35
  • Meets/Exceeds ASTM A193
  • Finish Plain
  • Item Fully Threaded Stud
  • Package Quantity 8
  • Temp. Range (F) -58 Degrees - 752 Degrees
  • Min. Tensile Strength (PSI) 115,000 - 125,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list