Skip Content
STUD B7 1-1/2X13-1/4 8UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B7 1-1/2X13-1/4 8UN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22080.150.1325
  • Mfr. Model # U22080.150.1325
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.368 lbs

Technical Specs

  • Material Carbon Steel
  • Thread Size 1-1/2"
  • Grade B7
  • Thread Type 8UN
  • Overall Length 13-1/4"
  • Rockwell Hardness C35
  • Meets/Exceeds ASTM A193
  • Thread Direction Right Hand
  • Finish Plain
  • Temp. Range (F) -58 Degrees - 752 Degrees
  • Package Quantity 4
  • Item Fully Threaded Stud
  • Min. Tensile Strength (PSI) 115,000 - 125,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list