Skip Content
STUD B16 5/8X8- UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B16 5/8X8- UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22551.062.0800
  • Mfr. Model # U22551.062.0800
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.1 lbs

Technical Specs

  • Material Carbon Steel
  • Thread Size 5/8"
  • Grade B16
  • Overall Length 8"
  • Thread Type UNC
  • Rockwell Hardness C35
  • Meets/Exceeds ASTM A193
  • Thread Direction Right Hand
  • Temp. Range (F) -58 Degrees - 977 Degrees
  • Item Fully Threaded Stud
  • Finish Plain
  • Package Quantity 50
  • Min. Tensile Strength (PSI) 100,000 - 125,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list