Skip Content
STUD B16 5/8X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B16 5/8X4

M&Z

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNZ00620004
  • Mfr. Model # 00620004
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 926
  • Shipping Weight 1.0 lbs

Product Details

A heat treated chromium-molybdenum-vanadium steel for high pressure, high temperature service (-50 degrees to 1,100 degrees F).Size 5/8 x 4 inches.

Technical Specs

  • Min. Tensile Strength (PSI) 1,25,000
  • Item Stud
  • Material Steel
  • Thread Size 5/8"
  • Temp. Range (F) Liquid- 50 Degrees - 900 Degrees F, Air -40 Degrees - 900 Degrees F
  • Meets/Exceeds ASTM A193
  • Grade B7
  • Overall Length 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list