Skip Content
STUD B16 5/8X3-1/4UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B16 5/8X3-1/4UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22551.062.0325
  • Mfr. Model # U22551.062.0325
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.375 lbs

Technical Specs

  • Grade B16
  • Material Carbon Steel
  • Thread Size 5/8"
  • Thread Type UNC
  • Meets/Exceeds ASTM A193
  • Overall Length 3-1/4"
  • Rockwell Hardness C35
  • Thread Direction Right Hand
  • Item Fully Threaded Stud
  • Finish Plain
  • Package Quantity 125
  • Temp. Range (F) -58 Degrees - 977 Degrees
  • Min. Tensile Strength (PSI) 100,000 - 125,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list