STUD B16 5/8X2-3/4UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STUD B16 5/8X2-3/4UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22551.062.0275
  • Mfr. Model # U22551.062.0275
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.935 lbs

Technical Specs

  • Grade B16
  • Overall Length 2-3/4"
  • Material Carbon Steel
  • Thread Size 5/8"
  • Meets/Exceeds ASTM A193
  • Rockwell Hardness C35
  • Thread Type UNC
  • Thread Direction Right Hand
  • Item Fully Threaded Stud
  • Finish Plain
  • Package Quantity 150
  • Temp. Range (F) -58 Degrees - 977 Degrees
  • Min. Tensile Strength (PSI) 100,000 - 125,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list