Skip Content
STUD B16 3/4X4-3/4UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B16 3/4X4-3/4UNC

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22551.075.0475
  • Mfr. Model # U22551.075.0475
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.34 lbs

Technical Specs

  • Material Carbon Steel
  • Grade B16
  • Overall Length 4-3/4"
  • Thread Size 3/4"
  • Rockwell Hardness C35
  • Thread Direction Right Hand
  • Thread Type UNC
  • Meets/Exceeds ASTM A193
  • Package Quantity 60
  • Finish Plain
  • Temp. Range (F) -58 Degrees - 977 Degrees
  • Item Fully Threaded Stud
  • Min. Tensile Strength (PSI) 100,000 - 125,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list