Skip Content
STUD B16 3/4X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B16 3/4X10

M&Z

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNZ00621010
  • Mfr. Model # 00621010
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 926
  • Shipping Weight 1.0 lbs

Product Details

A heat treated chromium-molybdenum-vanadium steel for high pressure, high temperature service (-50 degrees to 1,100 degrees F).Size 3/4 x 10 inches.

Technical Specs

  • Min. Tensile Strength (PSI) 1,25,000
  • Item Stud
  • Material Steel
  • Temp. Range (F) -50 Degrees F - 1,100 Degrees F
  • Grade B16
  • Overall Length 10"
  • Meets/Exceeds ASTM A193

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list