Discontinued with Replacement
STUD B16 2-X16-1/2 8UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STUD B16 2-X16-1/2 8UN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22551.200.1650
  • Mfr. Model # U22551.200.1650
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.128 lbs
Suggested Replacement Product
STUD B16 2-X16-1/2 8UN,3/PK

Your Price: NA

Technical Specs

  • Material Carbon Steel
  • Thread Size 2"
  • Thread Type 8UN
  • Grade B16
  • Meets/Exceeds ASTM A193
  • Thread Direction Right Hand
  • Rockwell Hardness C35
  • Finish Plain
  • Package Quantity 3
  • Temp. Range (F) -58 Degrees - 977 Degrees
  • Item Fully Threaded Stud
  • Min. Tensile Strength (PSI) 100,000 - 125,000
  • Length 16-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list