Discontinued with Replacement
STUD B16 1-7/8X14-1/4 8UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STUD B16 1-7/8X14-1/4 8UN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22551.187.1725
  • Mfr. Model # U22551.187.1725
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.521 lbs
Suggested Replacement Product
STUD B16 1-7/8X14-1/4 8UN,3/PK

Your Price : NA PACKAGE

Technical Specs

  • Thread Size 1-7/8"
  • Material Carbon Steel
  • Grade B16
  • Thread Type 8UN
  • Meets/Exceeds ASTM A193
  • Rockwell Hardness C35
  • Thread Direction Right Hand
  • Temp. Range (F) -58 Degrees - 977 Degrees
  • Finish Plain
  • Package Quantity 3
  • Item Fully Threaded Stud
  • Min. Tensile Strength (PSI) 100,000 - 125,000
  • Length 14-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list