Skip Content
STUD B16 1-3/8X12 1/2 8UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B16 1-3/8X12 1/2 8UN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22551.137.1250
  • Mfr. Model # U22551.137.1250
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.78 lbs

Technical Specs

  • Grade B16
  • Meets/Exceeds ASTM A193
  • Material Carbon Steel
  • Rockwell Hardness C35
  • Thread Size 1-3/8"
  • Overall Length 12-1/2"
  • Thread Type 8UN
  • Thread Direction Right Hand
  • Finish Plain
  • Item Fully Threaded Stud
  • Temp. Range (F) -58 Degrees - 977 Degrees
  • Package Quantity 6
  • Min. Tensile Strength (PSI) 100,000 - 125,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list