Skip Content
STUD B16 1-3/8X10 8UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B16 1-3/8X10 8UN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22551.137.1000
  • Mfr. Model # U22551.137.1000
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.632 lbs

Technical Specs

  • Thread Size 1-3/8"
  • Material Carbon Steel
  • Overall Length 10"
  • Grade B16
  • Meets/Exceeds ASTM A193
  • Thread Direction Right Hand
  • Thread Type 8UN
  • Rockwell Hardness C35
  • Finish Plain
  • Package Quantity 8
  • Item Fully Threaded Stud
  • Temp. Range (F) -58 Degrees - 977 Degrees
  • Min. Tensile Strength (PSI) 100,000 - 125,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list