Skip Content
STUD B16 1/2X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B16 1/2X2-1/2

M&Z

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNZ0061800250
  • Mfr. Model # 0061800250
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 926
  • Shipping Weight 1.0 lbs

Product Details

A heat treated chromium-molybdenum-vanadium steel for high pressure, high temperature service (-50 degrees to 1,100 degrees F).Size 1/2 x 2-1/2 inches.

Technical Specs

  • Min. Tensile Strength (PSI) 1,25,000
  • Item Stud
  • Material Steel
  • Grade B7
  • Thread Size 1/2"
  • Temp. Range (F) Liquid- 50 Degrees - 900 Degrees F, Air -40 Degrees - 900 Degrees F
  • Overall Length 2-1/2"
  • Meets/Exceeds ASTM A193

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List