Skip Content
STUD B16 1-1/2X13-1/2 8UN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUD B16 1-1/2X13-1/2 8UN

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU22551.150.1350
  • Mfr. Model # U22551.150.1350
  • UNSPSC # 31161619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.808 lbs

Technical Specs

  • Thread Size 1-1/2"
  • Overall Length 13-1/2"
  • Material Carbon Steel
  • Grade B16
  • Thread Type 8UN
  • Rockwell Hardness C35
  • Thread Direction Right Hand
  • Meets/Exceeds ASTM A193
  • Item Fully Threaded Stud
  • Finish Plain
  • Temp. Range (F) -58 Degrees - 977 Degrees
  • Package Quantity 4
  • Min. Tensile Strength (PSI) 100,000 - 125,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list