!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STUCCO MESH, FOR INTERIOR/EXTERIOR STUCCO, 100 FT X 54 IN, 16 GA WIRE, RL 16

STUCCO MESH, FOR INTERIOR/EXTERIOR STUCCO, 100 FT X 54 IN, 16 GA WIRE, RL 16

TREE ISLAND

STUCCO MESH, FOR INTERIOR/EXTERIOR STUCCO, 100 FT X 54 IN, 16 GA WIRE, RL 16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STUCCO MESH, FOR INTERIOR/EXTERIOR STUCCO, 100 FT X 54 IN, 16 GA WIRE, RL 16

STUCCO MESH, FOR INTERIOR/EXTERIOR STUCCO, 100 FT X 54 IN, 16 GA WIRE, RL 16

TREE ISLAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $225.23 / EACH

EHC: EHC :
Min Qty 50 = $11,261.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 50 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # TIS12154
  • Mfr. Model # 12154
  • UNSPSC # 27112201
  • CATALOGUE PAGE # 583
  • Shipping Weight 55.0 lbs

Product Details

This galvanized stucco mesh measures 100 feet by 54 inches, with a 16-gauge welded wire 2 x 2-inch square mesh. This mesh is suitable for all interior and exterior stucco, masonry, and plaster applications. This mesh rolls out flat and stays flat, providing a positive bonding surface. There are 16 rolls per pallet.

Technical Specs

  • Item Stucco Mesh
  • Length (In.) 1200
  • Width (In.) 54
  • Application Ideal for All Interior and Exterior Stucco, Masonry and Plaster Applications
  • Size 54" x 100'
  • Length (Ft.) 100
  • Characteristics Easy to Handle
  • Package Quantity 16 Rolls Per Pallet

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list