Skip Content
STUCCO MESH2X2-16X16 48X112FT6IN RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUCCO MESH2X2-16X16 48X112FT6IN RL

TREE ISLAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TIS12130
  • Mfr. Model # 12130
  • UNSPSC # 27112201
  • CATALOGUE PAGE # 309
  • Shipping Weight 55.0 lbs

Product Details

Galvanized stucco mesh. 16 gauge welded wire. 2 in. x 2 in. square mesh. Ideal for all interior and exterior stucco, masonry and plaster applications. Easy to handle. Rolls our flat and stays flat, providing a positive bonding surface.

Technical Specs

  • Size 48" x 112'6"
  • Item Stucco Mesh
  • Characteristics Easy to Handle
  • Package Quantity 16 Rolls Per Pallet
  • Application Ideal for All Interior and Exterior Stucco, Masonry and Plaster Applications

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list