STUBBY RATCHET,REV,RND,3/8 DR X 4-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STUBBY RATCHET,REV,RND,3/8 DR X 4-1

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12D264
  • Mfr. Model # 12D264
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Finish SuperKrome
  • Item Stubby Ratchet
  • Drive Size 3/8"
  • Head Style Round
  • Overall Length 4-13/16"
  • Reversing Yes
  • Features Corrosion Resistant, Diamond Knurled Grip, Hardened Pawl and Teeth, Chamfered Ends, Stubby Handle, Triple Tooth Contact
  • Material Steel
  • Standards B107.10M
  • Number of Geared Teeth 40
  • Repair Kit Mfr. No. 45170-2
  • Min. Arc Swing 9 Degrees
  • Head Movement Fixed
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated / Uninsulated Uninsulated
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list