STUBBY RATCH.COMB.WR.3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STUBBY RATCH.COMB.WR.3/4

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT9506
  • Mfr. Model # 9506
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.353 lbs

Technical Specs

  • SAE or Metric SAE
  • Item Ratcheting Combination Wrench
  • Finish Bright, Full Polish Chrome Finish
  • Overall Length 5.433"
  • Number of Points 12
  • Offset 15 Deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Reversing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list