Skip Content
STUBBY RATCH.COMB.WR.1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUBBY RATCH.COMB.WR.1/2

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT9502
  • Mfr. Model # 9502
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.165 lbs

Technical Specs

  • Finish Bright, Full Polish Chrome Finish
  • SAE or Metric SAE
  • Item Ratcheting Combination Wrench
  • Reversing No
  • Overall Length 4.213"
  • Number of Geared Teeth 72
  • Number of Points 12
  • Offset 15 Deg.
  • Min. Arc Swing 5 deg.
  • Wrench Style Stubby
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list