Skip Content
STUBBY POINT CHISEL SDS L 5-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STUBBY POINT CHISEL SDS L 5-3/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UU77
  • Mfr. Model # 22UU77
  • UNSPSC # 27111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Chipping Concrete
  • For Use With SDS Plus Chipping Hammers and SDS Plus Rotary Hammers
  • Overall Length (In.) 5-3/4
  • Item Stubby Point Chisel
  • Shank Size (In.) 25/64
  • Shank Length (In.) 2
  • Shank Type SDS Plus

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list