STUBBY HAND RETRACTBLE PLUNGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STUBBY HAND RETRACTBLE PLUNGER

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN6TSP2
  • Mfr. Model # 6TSP2
  • UNSPSC # 31162301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Zinc Plated
  • Plunger Dia. (In.) 0.25
  • End Force Final (Lb.) 3
  • Thread Size 3/8"-16
  • Type Non Lock-Out with Pull Ring
  • Plunger Travel (In.) 0.28
  • Spring Steel
  • End Force Initial (Lb.) 0.75
  • Function Used for manual or automated holding, as in work holding applications to align, hold, or latch different parts of equipment together. These components use the force in the spring to apply pressure so that the nose will remain nested in some sort of hole or other receptacle. Thus two or more elements of equipment can be aligned or fixed into a determined relative position.
  • Body Length (In.) 0.441
  • Item Spring Plungers
  • Knob Spring Steel Zinc Plated Finish

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list