Skip Content
STUBBY FLAT WOOD BIT SET, 6 PC. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STUBBY FLAT WOOD BIT SET, 6 PC.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29UH43
  • Mfr. Model # 29UH43
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes (5) Stubby Flat Wood Bit, (1) 6" Extension Bar
  • Item Wood Drilling Spade Bit Set
  • Application Drilling Holes in Different Wood
  • Material Carbon Steel
  • Number of Pieces 6
  • Overall Length 4-3/4"
  • Bit Dia. 1/2", 5/8", 3/4", 7/8", 1", 6"
  • Shank Dia. 1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List