Skip Content
STUBBY FLAT WOOD BIT SET, 13 PC. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

STUBBY FLAT WOOD BIT SET, 13 PC.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29UH42
  • Mfr. Model # 29UH42
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Application Drilling Holes in Different Wood
  • Includes (13) Stubby Flat Wood Bit
  • Item Wood Drilling Spade Bit Set
  • Number of Pieces 13
  • Material Carbon Steel
  • Overall Length 4-3/4"
  • Shank Dia. 1/4"
  • Bit Dia. 1/4", 3/8", 1/2", 9/16", 5/8", 11/16", 3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8", 1-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List