STUB OIL PUMP,AIR OPERATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STUB OIL PUMP,AIR OPERATED

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3APE7
  • Mfr. Model # 3APE7
  • UNSPSC # 40151524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.1 lbs

Technical Specs

  • For Use With Mineral Based Oils Such As Engine Oils, Gear Oils, Hydraulic Oils Up To SAE 140
  • Item Stub Oil Pump
  • Includes Oil Pump Complete With Bung Nut
  • Air Inlet (In.) 1/4
  • Max. Air Inlet PSI 145
  • Type Air Operated
  • Outlet Pressure Max. (PSI) 725
  • Working Flow Max. (GPM) 4
  • Consumption @ 100 PSI 72 gpm
  • Max. Output 4 gpm
  • Container Size Stub
  • Fluid In/Out NPT (F) 1-1/2
  • Fluid Inlet Thread (In.) 1 FNPT
  • Min. Air Inlet Pressure 60
  • Fluid Outlet Thread (In.) 1/2" FNPT
  • Pump Ratio 5:1
  • Output 4 GPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list