Skip Content
STS-151872-3 SU SINGL TIER-MED GY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STS-151872-3 SU SINGL TIER-MED GY

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENSTS151872-3GYM
  • Mfr. Model # STS151872-3GYM
  • UNSPSC # 56121704
  • CATALOGUE PAGE # 2058
  • Shipping Weight 196.0 lbs

Product Details

Quiet storage locker. Heavy-duty steel construction with rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer. Low friction latching mechanism. Durable enamel finish. Roomy hat shelf. Vandal resistant handles. Louvers.

Technical Specs

  • Colour Med. Gray
  • Overall Height 78"
  • Overall Width 45"
  • Overall Depth 18"
  • Tier Single Tier
  • Locker Configuration (3) Wide
  • Item Single Tier 3 Wide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list