STS-121572-3 3W ASM SGLTR-MGRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STS-121572-3 3W ASM SGLTR-MGRY

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENSTS121572-3MGY
  • Mfr. Model # STS121572-3MGY
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 163.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Medium Gray
  • Overall Depth 15"
  • Overall Height 78"
  • Overall Width 36"
  • Hooks per Opening 3
  • Opening Height 70"
  • Opening Depth 14"
  • Opening Width 12"
  • Assembled/Unassembled Assembled
  • Locker Door Type Louvered
  • Item Wardrobe Locker
  • Includes 1 Full Width Top Shelf and I.D. Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list