STS-121572-1 ASM SGL TR 1W-MGY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STS-121572-1 ASM SGL TR 1W-MGY

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENSTS121572-1MGY
  • Mfr. Model # STS121572-1MGY
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Colour Medium Gray
  • Finish Powder Coated
  • Overall Depth 15"
  • Overall Width 12"
  • Overall Height 78"
  • Hooks per Opening 3
  • Opening Height 70"
  • Opening Depth 14"
  • Opening Width 12"
  • Assembled/Unassembled Assembled
  • Locker Door Type Louvered
  • Item Wardrobe Locker
  • Includes Top Shelf and Name I.D.Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list