STRUT SPRING COMPRESSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STRUT SPRING COMPRESSOR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5ML75
  • Mfr. Model # 5ML75
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 2917
  • Shipping Weight 102.0 lbs

Technical Specs

  • Height (In.) 52-5/8
  • Hydraulic Stroke (In.) 10
  • Item Hydraulic Strut Spring Compressor
  • Length (In.) 12-1/4
  • Max. Working Space (In.) 15-1/2
  • Strut Spring Dia. Range (In.) 4 - 10
  • Width (In.) 11-7/8
  • Ram Capacity 4 Tons
  • Optional Leg Assembly, Makes Easy to Maneuver
  • Clasp Holder Extendable Spring, Has Linear Adjustment
  • Clasp Adjustable Strut Shaft, Secures the Strut while the Compressor is in Operation
  • Ram Bracket Sliding, Enables Multiple Height Adjustments up to 15 1/2" Working Space

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list