Skip Content
STRUT PIPE CLAMP,SIZE 3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STRUT PIPE CLAMP,SIZE 3 IN

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RVT5
  • Mfr. Model # 1RVT5
  • UNSPSC # 40141725
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Includes Captive Combo Head Machine Screw And Built In Nut
  • Item Strut Pipe Clamp
  • Max. Load (Lb.) 800
  • Pipe Size (In.) 3
  • Type Heavy Duty
  • Description/Special Features 12 Gauge Screw
  • Rod Size 3.50"
  • Material 304 Stainless Steel
  • Thread Size (In.) 3/1/02
  • Width (In.) 1/1/04
  • Standards UL Listed, Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list